Motion
NS880-11T 1IN I PA

REXNORD INC
NS880-11T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 11 Teeth, 1 in Bore Dia., 5.324 in Pitch Dia., PA Material
Mi Item #03249587
MFR #NS880-11T 1IN I PA
Price$219.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-11T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 11 Teeth, 1 in Bore Dia., 5.324 in Pitch Dia., PA Material
Mi Item #03249587
MFR #NS880-11T 1IN I PA

Mfr description
614-101-7 NS880-11T 1 IDL
  • 880 Series Molded Split Sprocket with 11Teeth and a 1in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.15/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    134.6 mm
  • Pitch
    135.23 mm
  • Pitch Diameter  
    5.324 in
  • Tooth Width
    16 mm
  • Weight
    0.66 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS880
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699406283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)