Motion
6412
General Purpose Work Glove - PVC Coated, Gauntlet Cuff, Jersey Material
MI ITEM #03249590
MFR #6412
Your Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - PVC Coated, Gauntlet Cuff, Jersey Material
MI ITEM #03249590
MFR #6412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.53/pr(List $8.67)

Overview

Mfr description
6412 GREEN SANDY PVC 12" JERSEY

Specifications

  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Except Cuff
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Sandpaper
  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451430641201
  • Type
    Glove
  • Series
    Memphis PVC
  • Cuff Style
    Gauntlet
  • Product Types
    Glove
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text