Motion
07010
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
MI ITEM #03249595
MFR #07010
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
MI ITEM #03249595
MFR #07010

Mfr description
07010 PUTTY KNIFE, FLX 1-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.76/each

Specifications

Dimensions

  • Blade Width
    1-1/4 in

Details

  • Blade Material
    Steel
  • Blade Type
    Flexible
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)