Motion
33150
33150
Mi Item #03249602
MFR #33150
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33150
Mi Item #03249602
MFR #33150

Mfr description
33150 WALLPAPER SHAVER BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Handle Length
    3/4 in

Details

  • Blade Type
    Straight
  • For Use With
    Shaver
  • Number Of Blades
    5
  • Retractable Blade
    Fixed
  • UPC_NO
    079423331503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)