Overview
Mfr description
42005 HYDE BOX CUTTER
Specifications
- Finish CoatingNone
- Number Of Blades1
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- UPC_NO079423420054
- Additional DetailsTool-less Blade Change
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data