Motion
42030
Utility Knife or Razor Blade - Stainless Steel
MI ITEM #03249604
MFR #42030
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Stainless Steel
MI ITEM #03249604
MFR #42030

Mfr description
42030 SNAPOFF BLADE UTI/KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Width
    18 mm

Details

  • Additional Details
    Locking Blade
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Stainless Steel
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Snap-Off Utility Knife
  • UPC_NO
    079423420306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)