Motion
42359
Utility Knife or Razor Blade -
MI ITEM #03249606
MFR #42359
Your Price$25.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
MI ITEM #03249606
MFR #42359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.82/each(List $32.27)

Overview

Mfr description
42359 BULK BLADE PACK

Specifications

  • Finish Coating
    None
  • Number Of Blades
    50
  • Snap Blade
    Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    18 mm
  • Manufacturer Upc Number
    079423423598
  • UPC_NO
    079423423598
  • Weight
    1.0 lbs
  • Type
    Snap-Off Blade Dispenser
  • Additional Details
    Reusable Dispenser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text