Motion
46400
Manual Caulk Gun - 10 oz
MI ITEM #03249608
MFR #46400
Price$9.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Caulk Gun - 10 oz
MI ITEM #03249608
MFR #46400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.01/each

Specifications

Dimensions

  • Cartridge Size
    10 oz
  • Size
    10 oz.

Details

  • Application
    9 in Cartridges, Adhesives
  • Color
    Red
  • Material
    Powder Coated Steel
  • Type
    Manual
  • UPC_NO
    079423464003

Overview

Mfr description
46400 9" SMOOTH ROD CAULK GUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought