Motion
50450
Utility Knife or Razor Blade - Alloy Steel
Mi Item #03249609
MFR #50450
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Alloy Steel
Mi Item #03249609
MFR #50450

Mfr description
50450 UTILITY KNIFE, SQUARE POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Thickness
    0.065 in
  • Weight
    1.0 lbs
  • Width
    4-3/8 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    079423504501
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Regular Square Point Knife
  • UPC_NO
    079423504501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)