1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
5616615
Cam-Alloy® J-Hook - 1 in, Grade 80, 3.64 in Opening, 3600 lbs Capacity
MI ITEM #
03249651
MFR #
5616615
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN 5616615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
5616615
Cam-Alloy® J-Hook - 1 in, Grade 80, 3.64 in Opening, 3600 lbs Capacity
MI ITEM #
03249651
MFR #
5616615
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
561-6615 CA J HOOK 1" STYLE B
Specifications
Hook Type
J-Hook
Hook Size
1 in
Weight Capacity
3600 lbs
Material
Steel
Opening Width
3.64 in
Hook Grade
Grade 80
Finish Coating
Bright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data