Motion
3991403
LATCH KIT UNIVERSAL - 4/24
MI ITEM #03249654
MFR #3991403
Your Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT UNIVERSAL - 4/24
MI ITEM #03249654
MFR #3991403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.46/each(List $22.38)

Overview

Mfr description
399-1403 SAFTY HK LATCH ASY

Specifications

  • Accessory Type
    Latch Kit for Hooks
  • Material
    Steel
  • Overall Length
    1-17/32 in
  • Overall Width
    15/16 in
  • Overall Depth
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text