Motion
5624415
Cam-Alloy® Eye Grab Hook - 9/32 in, Grade 100, 0.37 in Opening, 4300 lbs Capacity
MI ITEM #03249655
MFR #5624415
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Grab Hook - 9/32 in, Grade 100, 0.37 in Opening, 4300 lbs Capacity
MI ITEM #03249655
MFR #5624415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.13/each

Specifications

Dimensions

  • Hook Size
    9/32 in
  • Length
    2-1/2 in
  • Opening Width
    0.37 in

Details

  • Additional Details
    Locking Latch Included
  • Hook Grade
    Grade 100
  • Hook Type
    Eye Grab Hook
  • Material
    Steel
  • Weight Capacity
    4300 lbs

Overview

Mfr description
562-4415 HOOKS,9/32"EYE GRAB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought