Motion
ETA
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 0.0620 in
Mi Item #03249697
MFR #ETA
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 0.0620 in
Mi Item #03249697
MFR #ETA

Mfr description
ETA .062" X .032" X.625" SCREWDRIVER TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Size
    0.63 in
  • Tip Size
    0.0620 in

Details

  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Series / Type
    ET
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Tip Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)