Motion
55773 130
STI-Screw Thread Insert Tap - 130 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 3/4 – 10 Thread Size, UNC
MI ITEM #03249710
MFR #55773 130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STI-Screw Thread Insert Tap - 130 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 4 Flutes, 3/4 – 10 Thread Size, UNC
MI ITEM #03249710
MFR #55773 130

Mfr description
55773 130 3/4"-10 H3 BOTTOM TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/4 – 10

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    130
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)