Motion
72832
STI-Screw Thread Insert Tap - 130M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #03249712
MFR #72832
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STI-Screw Thread Insert Tap - 130M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, M8 x 1.25 Thread Size, Metric Coarse
MI ITEM #03249712
MFR #72832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72832 M8 X 1.25 STI METRIC TAP

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    D3
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Series
    130M
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought