Overview
Mfr description
5100219 YAB0940R01 IN2005 INSERT
Specifications
- Insert StyleYAB
- Maximum Drill Diameter9.4 mm
- MaterialCarbide
- Finish CoatingTiAlN
- Manufacturer GradeIN2005
- Point Angle140 °
- Coolant DeliveryExternal
- Material GradeC2
- Full Insert Style CodeYAB0940R01 IN2005
- SeriesQwik Twist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data