Motion
5101000
IN2005 C2 Grade TiAlN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #03249794
MFR #5101000
List Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2005 C2 Grade TiAlN coated Carbide Right Hand SHLT-Style Drilling Insert, Square Shaped
MI ITEM #03249794
MFR #5101000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.78/each for your price

Overview

Mfr description
5101000 SHLT090408N-PH (IN2005) INSERT

Specifications

  • Insert Style
    SHLT
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IN2005
  • Shape
    Square
  • Length
    0.236 in
  • Thickness
    0.094 in
  • Corner Radius
    0.016 in
  • Chipbreaker
    PH
  • Material Grade
    C2
  • Cutting Direction
    Right Hand
  • Full Insert Style Code
    SHLT060204N-PH IN2005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text