Overview
Mfr description
68184 2X4 KNUCKLE BANDAGES FABRIC 100/BX
Specifications
- Body Part ApplicationKnuckle
- Length3 in
- MaterialCloth
- Water ResistanceNon-Water Resistant
- AdhesivenessAdhesive
- Package Quantity100
- Width1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data