Motion
81214

NTN
81214

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 70 mm ID, 105 mm OD, Steel Cage
MI ITEM #03250195
MFR #81214
Price$887.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81214

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 70 mm ID, 105 mm OD, Steel Cage
MI ITEM #03250195
MFR #81214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$887.69/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.496 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.50.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457391
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    92000 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4550253068136

Overview

Mfr description
81214 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought