Motion
68244
Division 2, ProPolymer 4AA LED Industrial Flashlight
Mi Item #03250202
MFR #68244
Price$73.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Division 2, ProPolymer 4AA LED Industrial Flashlight
Mi Item #03250202
MFR #68244

Mfr description
68244 4AA LUXEON YEL, WHITE LED WTRPF
  • 130 meter beam distance
  • Class I, Div 2 rated
  • Durable polymer construction and non-conductive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.83/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    1.48 in
  • Head Diameter/Width
    1.69 in
  • Length
    7 in
  • Weight
    7.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    4200 cd
  • Complete Light Output
    100 lm
  • Complete Run Time
    6 hrs
  • Features & Benefits
    • 130 meter beam distance • Class I, Div 2 rated • Durable polymer construction and non-conductive • IP67 rated • waterproof to 1 meter for 30 minutes • 1 meter impact resistance tested • Smooth uniform beam pattern • Ergonomically designed for maximum hand comfort
  • Includes
    (4) "AA" batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926682443
  • Maximum Beam Intensity
    3500 cd
  • Maximum Light Output
    100 lm
  • Maximum Run Time
    6 h
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • Standards Met
    CE
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listing
    Class II, Div. 2, Groups F,G, Class III, T3C (142 C), Class I, Div. 2, Groups A,B,C,D
  • UPC_NO
    080926682443
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)