Motion
5 7/16 STL PLXC EXP PIL BLOCK

DODGE
5 7/16 STL PLXC EXP PIL BLOCK

Pillow Block Housing - Pillow Block, 5.4375 in Bore, 19.7500 in Length, 15.9375 in Height, Cast Iron
Mi Item #03250269
MFR #5 7/16 STL PLXC EXP PIL BLOCK
Price$27,939.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 STL PLXC EXP PIL BLOCK

Pillow Block Housing - Pillow Block, 5.4375 in Bore, 19.7500 in Length, 15.9375 in Height, Cast Iron
Mi Item #03250269
MFR #5 7/16 STL PLXC EXP PIL BLOCK

Mfr description
5-7/16 SLV-OIL EXP. PIL BLK 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27,939.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    24-1/2 in
  • Bolt Center To Center Length
    18.2500 in to 20.2500 in
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Compatible Bore Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Overall Height  
    15.9375 in
  • Overall Length  
    19.7500 in
  • Shaft Diameter
    5.4375 in
  • Weight
    470 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Split Thrust Collars
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    134203
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    Sleevoil
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475954032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)