Motion
01052133
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 1/2", Flow Rate: 8gal/min
Mi Item #03250283
MFR #01052133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 1/2", Flow Rate: 8gal/min
Mi Item #03250283
MFR #01052133

Mfr description
01052133 STREAM HEAD,DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Flow Rate
    8 gpm
  • Includes
    BCP Wye
  • Mount Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)