Motion
07-K300/M
Seamless Knit Kevlar® Glove - Medium Weight
MI ITEM #03250329
MFR #07-K300/M
Your Price$9.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove - Medium Weight
MI ITEM #03250329
MFR #07-K300/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.84/pr(List $11.31)

Overview

Mfr description
07-K300M GLOVES,KEVLAR KNIT MEDIUM
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Can be used as gloves or glove liners
  • Color coded hems for easy size identification
  • Custom styles and modifications available

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Coating
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7
  • Liner/Shell Material
    Kevlar
  • Length
    45.72 cm
  • En 388 Cut Resistance Level
    3
  • Description
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Standards Met
    ASTM F 1790-04
  • UPC_NO
    616314003158
  • Manufacturer Upc Number
    616314003158
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Additional Details
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text