Motion
36-110PD/L
Seamless Knit for General Duty - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03250330
MFR #36-110PD/L
Price$0.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03250330
MFR #36-110PD/L

Mfr description
110PD/L MEN'S STRNG KNT SNGL SD DOT
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    56 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Manufacturing, Construction
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Manufacturing, Construction
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    36-110 PD/L
  • Manufacturer Upc Number
    616314015182
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    36-110 PD
  • Spec Sheet
  • Supported Or Unsupported
    Supported
  • Type
    Knit
  • UPC_NO
    616314015182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)