Motion
40-730/L
Glove Liner, White, 8-2/5 In. L, L, PK12
MI ITEM #03250334
MFR #40-730/L
Your Price$1.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Liner, White, 8-2/5 In. L, L, PK12
MI ITEM #03250334
MFR #40-730/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/pr(List $2.03)

Overview

Mfr description
40730L GLOVES,NYLON KNIT LARGE
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Nylon yarns absorb perspiration and leave hands cool and comfortable
  • Ideal for use where low lint properties are desired
  • Can be used as a glove liner
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Large
  • Material
    Nylon
  • Color
    White
  • Length
  • Application
    Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
  • Latex Free
    Yes
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Food Grade
    No
  • Manufacturer Upc Number
    616314001277
  • UPC_NO
    616314001277
  • Grade
    13
  • Description
    Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text