Motion
40-730/XL
Ce Seamless Knit Glove - XL Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03250335
MFR #40-730/XL
Price$1.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - XL Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03250335
MFR #40-730/XL

Mfr description
40730XL GLOVES,NYLON KNIT XL WHITE
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.45/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    8-2/3 in

Details

  • Application
    Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    40-730/XL
  • Manufacturer Upc Number
    616314001284
  • Material
    Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Cleanteam
  • Product Types
    Glove
  • Standards Met
    TAA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314001284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)