Motion
40-C2130/S
CE Gloves, Lightweight, White, L, PR
MI ITEM #03250337
MFR #40-C2130/S
List Price$1.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE Gloves, Lightweight, White, L, PR
MI ITEM #03250337
MFR #40-C2130/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.27/pr for your price

Overview

Mfr description
40C2130S 100% POLYST GLOVE
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves.
  • Provides abrasion resistance
  • Polyester yarns can be washed with minimal shrinkage
  • Polyester can be sterilized
  • Silicone free

Specifications

  • Glove Size
    S
  • Material
    Polyester
  • Color
    White
  • Length
  • Application
    General Purpose
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314001390
  • UPC_NO
    616314001390
  • Grade
    13
  • Description
    Excellent for paint rooms and pharmaceutical production.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text