Motion
68-101/XXL
Leather Driver Glove with Straight Thumb - XXL or Size 11, Top Grain Cowhide Leather, Superior Grade, Unlined, Color Beige
Mi Item #03250340
MFR #68-101/XXL
Price$10.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - XXL or Size 11, Top Grain Cowhide Leather, Superior Grade, Unlined, Color Beige
Mi Item #03250340
MFR #68-101/XXL

Mfr description
68-101-XXL TOP GRAIN COWHIDE DRIVERS
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.53/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    69.9 cm
  • Weight
    17 kg

Details

  • Additional Details
    Superior Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Top Grain Cowhide
  • Closure Type
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Superior Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Palm Material
    Grain Cowhide Leather
  • Protection Type
    General Protection
  • Series
    68-101
  • Stitching Material
    Nylon
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)