Motion
84-7532A/XS
Standard Grade Split Cowhide Leather Palm Glove with Fabric Back - Plasticized Safety Cuff
MI ITEM #03250342
MFR #84-7532A/XS
List Price$5.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grade Split Cowhide Leather Palm Glove with Fabric Back - Plasticized Safety Cuff
MI ITEM #03250342
MFR #84-7532A/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.91/pr for your price

Overview

Mfr description
7532A-XS LADIES LTHR PLM GLOVE XS
  • Constructed of "B/C" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Plasticized safety cuff helps protect wrist, allows for fast removal, washable for longer wear and waterproof
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Ladies - XS
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Cotton
  • Color
    Blue
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Construction Description
    Launderable Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    25 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of "B/C" grade shoulder split cowhide
  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Weight
    16 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text