Motion
7532/XL
Copper Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
Mi Item #03250343
MFR #7532/XL
Price$3.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
Mi Item #03250343
MFR #7532/XL

Mfr description
7532-XL BLE,BLK & RED STRP'D LTHR
  • Constructed of "B/C" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Constructed of "B/C" grade shoulder split cowhide
  • Construction Description
    Rubberized Cuff / Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Description
    Economy Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)