Motion
58-8115DD
Premium PVC Dipped Glove with Interlock Liner and Rough Sandy Finish - Knit Wrist
MI ITEM #03250344
MFR #58-8115DD
List Price$6.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Interlock Liner and Rough Sandy Finish - Knit Wrist
MI ITEM #03250344
MFR #58-8115DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.76/pr for your price

Overview

Mfr description
8115DD BLACK PVC GLOVE KNIT WRIST
  • Sandy finish provides excellent wet grip
  • Double dipped for enhanced liquid protection and extended wear
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
  • Black color hides dirt
  • Knit Wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    Universal
  • Cuff Type
    Knit Wrist
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    ProCoat
  • Lined
    Interlock
  • Grip Pattern
    Sandpaper
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    616314006425
  • UPC_NO
    616314006425
  • Cuff Style
    Knit Wrist
  • Application
    General Purpose
  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Features & Benefits
    • Sandy finish provides excellent wet grip • Double dipped for enhanced liquid protection and extended wear • Interlock lining dries quickly, sheds little lint and offers great dexterity • Black color hides dirt • Knit Wrist helps prevent dirt and debris from entering the glove
  • Size
    MENS
  • Weight
    12 kg
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Description Keyword
    SeamlessGlove Coated
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text