Motion
58-8230DD
Premium PVC Dipped Glove with Jersey Liner and Rough Sandy Finish - 12" Length
MI ITEM #03250345
MFR #58-8230DD
Price$8.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Jersey Liner and Rough Sandy Finish - 12" Length
MI ITEM #03250345
MFR #58-8230DD

Mfr description
8230DD 12" BLACK PVC JERSEY LINED
  • Sandy finish provides excellent wet grip
  • Double dipped for enhanced liquid protection and extended wear
  • Jersey lined for comfort and moderate insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    31 cm
  • Size
    MENS
  • Weight
    15.5 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Sandy finish provides excellent wet grip • Double dipped for enhanced liquid protection and extended wear • Jersey lined for comfort and moderate insulation • Black color hides dirt • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Material
    Jersey
  • Lining Material
    Cotton Blend
  • Manufacturer Upc Number
    616314006463
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    ProCoat
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    616314006463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)