Motion
58-8655/S
XtraTuff, Oil Resistant Supported PVC, Bl., Rough Coated, 10 Inch SIZE S-Blue
MI ITEM #03250348
MFR #58-8655/S
List Price$11.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff, Oil Resistant Supported PVC, Bl., Rough Coated, 10 Inch SIZE S-Blue
MI ITEM #03250348
MFR #58-8655/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.18/pr for your price

Overview

Mfr description
8655-S 10"BLUE PVC GLOVE SZ SMALL
  • Oil resistant, staying soft and strong even after exposure to machine oils
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Rough coated palm provides a great grip
  • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors
  • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600

Specifications

  • Glove Size
    Small
  • Material
    PVC
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    XtraTuff
  • Lining Material
    Cotton
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lined
    String Knit
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Rough
  • Standards Met
    CE, EN 388 4121
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    616314006807
  • UPC_NO
    616314006807
  • EN388
    4121
  • Cuff Style
    Straight
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Features & Benefits
    • Oil resistant, staying soft and strong even after exposure to machine oils • Gauntlet cuff for added forearm protection and allows for easy on and off • Rough coated palm provides a great grip • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
  • Size
    S
  • Weight
    12.2 kg
  • Coating Coverage
    Full Hand
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text