Motion
50-N160G/L
Unsupported Nitrile, Flock Lined with Raised Diamond Grip - 15 Mil
Mi Item #03250351
MFR #50-N160G/L
Price$4.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Flock Lined with Raised Diamond Grip - 15 Mil
Mi Item #03250351
MFR #50-N160G/L

Mfr description
50-N160G/L 13"NITRILE GLOVE SIZE LRG
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    36 cm
  • Size
    L
  • Thickness
    15 mil
  • Weight
    10.1 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Flock lining provides increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Raised Diamond
  • Lined
    Flocked
  • Lining Material
    Flock Lined
  • Manufacturer Upc Number
    616314035739
  • UPC_NO
    616314035739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)