Motion
50-N160G/XL
Assurance Unsupport Nitrile, Grn., 15 Mil, 13 Inch, Flocked, Diamond SIZE XL-Green
Mi Item #03250355
MFR #50-N160G/XL
Price$3.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance Unsupport Nitrile, Grn., 15 Mil, 13 Inch, Flocked, Diamond SIZE XL-Green
Mi Item #03250355
MFR #50-N160G/XL

Mfr description
50-N160G-XL 13"NITRILE GLOVE SIZE XL
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.98/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    36 cm
  • Size
    XL
  • Thickness
    15 mil
  • Weight
    11 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Flock lining provides increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lined
    Flocked
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314035760
  • Material
    Nitrile
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    616314035760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)