Motion
250-99-0980
Scout Over-the-Glass (OTG) Rimless Frame - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03250365
MFR #250-99-0980
Price$1.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scout Over-the-Glass (OTG) Rimless Frame - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03250365
MFR #250-99-0980

Mfr description
250-99-0980 CLEAR VISITOR GLASSES
  • Polycarbonate unilens
  • Over-the-glass design fits over all prescription eyewear
  • Can also be worn by itself as a regular safety glass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.89/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    9 kg

Details

  • Additional Details
    Our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
  • Approval Listing Regulations
    ANSI Z87.1-2003+
  • Comfort Features
    Polycarbonate unilens
  • Description
    Our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Type
    Universal
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Upc Number
    616314025136
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Scout
  • Spec Sheet
  • Specialty Features
    Vented
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    616314025136
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)