Motion
252-LCT100
Lens Cleaning Towelette Dispenser
Mi Item #03250366
MFR #252-LCT100
Price$9.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Towelette Dispenser
Mi Item #03250366
MFR #252-LCT100

Mfr description
252-LCT100 LENS CLEANING STATION
  • Pre-moistened towelettes
  • For plastic, glass or polycarbonate lenses
  • Ideal for safety glasses, goggles or faceshields
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.72/bx

Specifications

Dimensions

  • Station Depth
    3.1 in
  • Station Dimensions
    8.7 x 4.7 x 3.1 in
  • Station Height
    8.7 in
  • Station Width
    4.7 in

Details

  • Cleaner Type
    Non-Silicone
  • Number Of Wipes Tissues
    100
  • Solution Properties
    Anti-Fog, Anti-Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)