Motion
63-338PF/M
Ambi-dex Disposable Glove - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #03250370
MFR #63-338PF/M
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Glove - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #03250370
MFR #63-338PF/M

Mfr description
63-338PF-M AMBI-DEX NITRILE PWDR FREE
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    49.5 cm
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    Blue
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314011344
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Product Types
    Disposable Glove
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314011344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)