Motion
63-338PF/S
Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil, Blue, S
MI ITEM #03250371
MFR #63-338PF/S
Your Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil, Blue, S
MI ITEM #03250371
MFR #63-338PF/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.96/each(List $20.63)

Overview

Mfr description
63-338PF/S AMBI-DEX NITRILE PWDR FREE
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    8.0 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314011337
  • UPC_NO
    616314011337
  • Grade
    Industrial
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text