Motion
34-225/XL
Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers
Mi Item #03250383
MFR #34-225/XL
Price$2.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers
Mi Item #03250383
MFR #34-225/XL

Mfr description
34-225XL NYLON/NITRLE GLOVE
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.39/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    51 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • EN388
    4121
  • Features
    Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Liner/Shell Material
    Nylon
  • Manufacturer Upc Number
    616314011498
  • Material
    Nylon
  • Spec Sheet
  • Standards Met
    CE
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    616314011498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)