Motion
34-225/XS
G-Tek® Seamless Knit for General Duty - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03250384
MFR #34-225/XS
Price$2.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® Seamless Knit for General Duty - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03250384
MFR #34-225/XS

Mfr description
34-225XS NYLON/NITRLE GLOVE
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.39/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    50 cm
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    A4
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Manufacturing, Assembly, Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Economy
  • EN388
    4121
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    34-225/XS
  • Manufacturer Upc Number
    616314021206
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G-Tek
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    34-225
  • Spec Sheet
  • Standards Met
    CE 4221
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314021206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)