Motion
34-800/M
Maxifoam® Nitrile Foam Coated Glove by Atg - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #03250387
MFR #34-800/M
Price$6.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxifoam® Nitrile Foam Coated Glove by Atg - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
Mi Item #03250387
MFR #34-800/M

Mfr description
34-800-M MAXIFOAM GLOVE
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.38/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    50 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Repair, Inspection
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4131
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Repair, Inspection
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    34-800/M
  • Manufacturer Upc Number
    616314017810
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Maxifoam
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    MaxiFoam
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, CE EN388 4131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314017810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)