Motion
34-800/XS
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers, White, XS
MI ITEM #03250390
MFR #34-800/XS
Your Price$7.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers, White, XS
MI ITEM #03250390
MFR #34-800/XS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.12/pr(List $8.64)

Overview

Mfr description
34-800-XS MAXIFOAM GLOVE
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • Surface of the glove designed to "channel" oil away to give a better grip
  • Light coating gives improved flexibility and dexterity
  • Minimal strikethrough reduces irritation and increases comfort levels
  • Designed to produce minimal lint and dust
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-800V)

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    MicroFoam
  • Standards Met
    CE EN388 4131
  • Coating Material
    Foam Nitrile
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    616314017797
  • Description
    Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
  • EN388
    4131
  • Product Line
    Maxiflex
  • Additional Details
    Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
  • Description Keyword
    Unlined
  • UPC_NO
    616314017797
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text