Motion
95-808
Fabric Glove - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03250412
MFR #95-808
Price$1.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03250412
MFR #95-808

Mfr description
95-808 MENS BROWN JERSEY GLOVE
  • Polyester/Cotton construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.39/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    55 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Anti Slip Grip
    No
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Synthetic, Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Brown
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Standard Duty
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    25 Dozen/Case
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Brown
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    95-808
  • Manufacturer Upc Number
    616314004230
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    95-808
  • Spec Sheet
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    616314004230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)