Motion
33-125/S
G-Tek® Seamless Knit for General Duty - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
MI ITEM #03250414
MFR #33-125/S
Price$1.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® Seamless Knit for General Duty - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
MI ITEM #03250414
MFR #33-125/S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.81/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    63 cm
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4131
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    33-125/S
  • Manufacturer Upc Number
    616314011870
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G-Tek
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ASTM F1790-04, EN388: 4131
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    616314011870

Overview

Mfr description
33-125/S NYLON GLOVE
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-125V)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought