Motion
35-C104/M
Light Weight - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03250415
MFR #35-C104/M
Price$0.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03250415
MFR #35-C104/M

Mfr description
C104M POLY/COTTON GLOVE
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.37/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    53 cm
  • Men'S Size
    M
  • Size
    M in-oz
  • Women's Size
    M

Details

  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Application
    Warehousing, Manufacturing, Assembly, Food Processing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for warehousing, parts handling, assembly and food processing.
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Medium Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Manufacturing, Assembly, Food Processing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    35- C104/M
  • Manufacturer Upc Number
    616314015274
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    35- C104
  • Spec Sheet
  • Standards Met
    21 CFR 170-199
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    616314015274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)