Motion
91016
14.1 oz Size, Canister Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #03250454
MFR #91016
List Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14.1 oz Size, Canister Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #03250454
MFR #91016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.57/each for your price

Overview

Mfr description
91016 SUPER LUBE DIELECTRIC VACUUM

Specifications

  • Container Size
    14.1 oz
  • Container Type
    Canister
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    Kosher, NSF
  • Color
    Translucent White
  • Lubricant Type
    Semi-Solid
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • Form
    Grease
  • NSF Rating
    H1
  • Shelf Life
    5 yr
  • Water Washout
    Less Than 1%
  • Flash Point
    Greater Than 572 °F
  • Specific Gravity
    1.07 @ 77 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text