Motion
91015
Multipurpose Grease - General Purpose, Polydimethylsiloxane, Polyglycol, Silane, Silicone Composition, 14.1 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -40 to +500 °F
Mi Item #03250472
MFR #91015
Price$22.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Polydimethylsiloxane, Polyglycol, Silane, Silicone Composition, 14.1 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -40 to +500 °F
Mi Item #03250472
MFR #91015

Mfr description
91015 SUPER LUBE DIELECTRIC VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.54/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • Shelf Life
    5 yr
  • Specific Gravity
    1.07 @ 77 °F

Details

  • Application
    Multipurpose
  • Color
    Transparent
  • Composition
    Polydimethylsiloxane, Polyglycol, Silane, Silicone
  • Container Type
    Cartridge
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Food Grade
  • Form
    Grease
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Temperature Range
    -40 to +500 °F
  • Type
    General Purpose
  • UPC_NO
    082353910151
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)