Motion
74050
Motor & Engine Oil - 5 gal, Pail, 22 ISO Grade
MI ITEM #03250482
MFR #74050
List Price$786.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor & Engine Oil - 5 gal, Pail, 22 ISO Grade
MI ITEM #03250482
MFR #74050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$786.11/each for your price

Overview

Mfr description
74050 SUPER LUBE LOW TEMP OIL FULL

Specifications

  • Base Type
    Synthetic Oil
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • ISO Grade
    22
  • Boiling Point
    224-252 °C
  • Composition
    Decene, Dimer Hydrogenated
  • Food Grade
    Food Grade
  • Max Operating Temperature
    395 °F
  • Min Operating Temperature
    -85 °F
  • NSF Rating
    H1
  • Product Line
    Super Lube
  • Temperature Range
    -85 to 392 °F
  • Working Temperature
    -85 °F / 395 °F
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text