Motion
74055
Direct Food Contact Oil - ISO VG 22 ISO Grade
Mi Item #03250483
MFR #74055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - ISO VG 22 ISO Grade
Mi Item #03250483
MFR #74055

Mfr description
74055 SUPER LUBE LOW TEMP OIL FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size/Type
    Drum
  • ISO Grade
    ISO VG 22
  • Overall Weight
    459 lbs;208.2 kg
  • Size
    55 gal (US)
  • Weight
    459 lbs, 208.2 kg

Details

  • Additional Applications
    Torque Sensitive Applications
  • Appearance
    Clean
  • Application
    Low temperature torque sensitive applications
  • Base Material
    Synthetic Oil
  • Base Type
    Synthetic Oil
  • Certification
    NSF H1
  • Container Capacity
    208.2 L
  • Form
    Oil
  • Formula Type
    Synthetic
  • Lubricant Type
    Low Temperature Synthetic Oil
  • Max Operating Temperature
    200 °C, 392 °F
  • Min Operating Temperature
    -65 °C, -85 °F
  • NSF Rating
    H1
  • Product Line
    Low Temperature Synthetic Oil
  • Product Type
    Direct Food Contact Oil
  • Series
    Low Temperature Synthetic Oil
  • Standards Met
    NSF H1
  • Temperature Range
    -65 to 200 °C, -85 to 392 °F
  • Trade Name/Number
    Low Temperature Synthetic Oil
  • Type
    Synthetic Oil
  • Viscosity
    ISO VG 22
  • Working Temperature
    -65 to 200 °C;-85 to 392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)